Overview
Mfr description
SPIRAFLEX MULCHBLOWING BLK/CLE 4X100'
Specifications
- Hose TypeMaterial Handling
- Nominal Hose Inner Diameter
- Weight0.994 lb
- Cover ColorClear / Black
- Maximum Temperature158 °F
- Cover MaterialPVC
- Minimum Temperature-18 °F
- Temperature Range-18°F to 158 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data