Overview
Mfr description
AGFLEX 1-1/2X100'
Specifications
- Hose TypeWater
- Nominal Hose Inner Diameter
- Weight0.286 lb
- Cover ColorClear / White
- Maximum Temperature158 °F
- Cover MaterialPVC
- Minimum Temperature0 °F
- Temperature Range0°F to 158 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data