Overview
Mfr description
ORANGE FLEXWNG 2X100'
Specifications
- Hose TypeChemical
- Nominal Hose Inner Diameter
- Weight1.496 lb
- Cover ColorBlack
- Maximum Temperature250 °F
- Cover MaterialChloroprene (CR)
- Minimum Temperature-25 °F
- Temperature Range-25°F to 250 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data