Motion
ORANGE FLEXWNG 4X50'

CONTINENTAL
ORANGE FLEXWNG 4X50'

ORANGE FLEXWNG 4X50'
MI ITEM #14356977
MFR #ORANGE FLEXWNG 4X50'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
ORANGE FLEXWNG 4X50'

ORANGE FLEXWNG 4X50'
MI ITEM #14356977
MFR #ORANGE FLEXWNG 4X50'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    4.0000 in
  • Weight
    3.999 lb

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene (CR)
  • Hose Type
    Chemical
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 250 °F

Overview

Mfr description
ORANGE FLEXWNG 4X50'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought