Motion
BLK FLXWNG 150WP 6X100'

CONTINENTAL
BLK FLXWNG 150WP 6X100'

BLK FLXWNG 150WP 6X100'
MI ITEM #14356982
MFR #BLK FLXWNG 150WP 6X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
BLK FLXWNG 150WP 6X100'

BLK FLXWNG 150WP 6X100'
MI ITEM #14356982
MFR #BLK FLXWNG 150WP 6X100'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    6.0000 in
  • Weight
    5.75 lb

Details

  • Cover Color
    Black
  • Cover Material
    Nitrile
  • Hose Type
    Petroleum
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -35 °F
  • Temperature Range
    -35°F to 212 °F

Overview

Mfr description
BLK FLXWNG 150WP 6X100'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought