1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
REV CIRC 500WP 6X100'
REV CIRC 500WP 6X100'
MI ITEM #
14356995
MFR #
REV CIRC 500WP 6X100'
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Industrial Hose
CONTINENTAL REV CIRC 500WP 6X100'
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
REV CIRC 500WP 6X100'
REV CIRC 500WP 6X100'
MI ITEM #
14356995
MFR #
REV CIRC 500WP 6X100'
Mfr description
REV CIRC 500WP 6X100'
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Nominal Hose Inner
Diameter
6.0000 in
Weight
10.785 lb
Details
Cover Color
Blue
Cover Material
SBR Rubber
Hose Type
Material Handling
Maximum Temperature
180 °F
Minimum Temperature
-20 °F
Temperature Range
-20°F to 180 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items