Overview
Mfr description
WATER DIS HD 10X50' SE
Specifications
- Hose TypeWater
- Cover ColorBlack
- Cover MaterialNatural Rubber
- Nominal Hose Inner Diameter
- Maximum Temperature180 °F
- Minimum Temperature-25 °F
- Temperature Range-25°F to 180 °F
- Weight6.327 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data