Overview
Mfr description
WATER DIS HD 12X50' SE
Specifications
- Hose TypeWater
- Nominal Hose Inner Diameter
- Weight7.672 lb
- Cover ColorBlack
- Maximum Temperature180 °F
- Cover MaterialNatural Rubber
- Minimum Temperature-25 °F
- Temperature Range-25°F to 180 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data