Overview
Mfr description
WNGCRFT EI 1529 4X100' SE
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Weight2.957 lb
- Cover ColorBlack
- Maximum Temperature200 °F
- Cover MaterialChloroprene (CR)
- Minimum Temperature-35 °F
- Temperature Range-35°F to 200 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data