Motion
CONAG SD 2X100 FT

CONTINENTAL
CONAG SD 2X100 FT

CONAG SD 2X100 FT
MI ITEM #14357049
MFR #CONAG SD 2X100 FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
CONAG SD 2X100 FT

CONAG SD 2X100 FT
MI ITEM #14357049
MFR #CONAG SD 2X100 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CON-AG 125WP WATER SD 2X100'

Specifications

  • Hose Type
    Water
  • Nominal Hose Inner Diameter
  • Weight
    0.941 lb
  • Cover Color
    Black
  • Maximum Temperature
    180 °F
  • Cover Material
    EPDM
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought