Overview
Mfr description
CON-AG 100WP WATER SD 3X100'
Specifications
- Hose TypeWater
- Nominal Hose Inner Diameter
- Weight1.721 lb
- Cover ColorBlack
- Maximum Temperature180 °F
- Cover MaterialEPDM
- Minimum Temperature-40 °F
- Temperature Range-40°F to 180 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data