Motion
CONAG SD 3X400 FT

CONTINENTAL
CONAG SD 3X400 FT

CONAG SD 3X400 FT
Mi Item #14357054
MFR #CONAG SD 3X400 FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
CONAG SD 3X400 FT

CONAG SD 3X400 FT
Mi Item #14357054
MFR #CONAG SD 3X400 FT

Mfr description
CON-AG 100WP WATER SD 3X400'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3.0000 in
  • Weight
    1.721 lb

Details

  • Cover Color
    Black
  • Cover Material
    EPDM
  • Hose Type
    Water
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)