Overview
Mfr description
FURNACE DOOR 1-1/2X50'
Specifications
- Hose TypeWater
- Nominal Hose Inner Diameter
- Weight1.376 lb
- Maximum Temperature200 °F
- Cover MaterialSilicone
- Minimum Temperature-25 °F
- Temperature Range-25°F to 200 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data