Motion
HD WATER DIS 4X100'

CONTINENTAL
HD WATER DIS 4X100'

HD WATER DIS 4X100'
MI ITEM #14357082
MFR #HD WATER DIS 4X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
HD WATER DIS 4X100'

HD WATER DIS 4X100'
MI ITEM #14357082
MFR #HD WATER DIS 4X100'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HD WATER DIS 4X100'

Specifications

  • Hose Type
    Water
  • Nominal Hose Inner Diameter
  • Weight
    2.257 lb
  • Cover Color
    Black
  • Maximum Temperature
    180 °F
  • Cover Material
    Natural Rubber
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought