Overview
Mfr description
WASHDOWN BLK NOZZLE 1-1/4X50'
Specifications
- Hose TypeWater
- Nominal Hose Inner Diameter
- Cover ColorBlack
- Cover MaterialSBR
- Maximum Temperature200 °F
- Minimum Temperature-25 °F
- Temperature Range-25°F to 200 °F
- Weight0.593 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data