Overview
Mfr description
MARINE 1-5/16X50 FT HW WATEX
Specifications
- Hose TypeMarine
- Nominal Hose Inner Diameter
- Weight0.483 lb
- Cover ColorBlack
- Maximum Temperature180 °F
- Cover MaterialSBR
- Minimum Temperature-25 °F
- Temperature Range-25°F to 180 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data