Overview
Mfr description
MARINE 5X50 FT SW WATEX
Specifications
- Hose TypeMarine
- Nominal Hose Inner Diameter
- Weight2.972 lb
- Cover ColorBlack
- Maximum Temperature200 °F
- Cover MaterialSBR
- Minimum Temperature-20 °F
- Temperature Range-20°F to 200 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data