Motion
FLXWNG PET BLK 150WP 1-1/2X100'

CONTINENTAL
FLXWNG PET BLK 150WP 1-1/2X100'

FLXWNG PET BLK 150WP 1-1/2X100'
Mi Item #14357183
MFR #FLXWNG PET BLK 150WP 1-1/2X100'
Price$18.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FLXWNG PET BLK 150WP 1-1/2X100'

FLXWNG PET BLK 150WP 1-1/2X100'
Mi Item #14357183
MFR #FLXWNG PET BLK 150WP 1-1/2X100'

Mfr description
FLXWNG PET BLK 150WP 1-1/2X100FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.38/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.5000 in
  • Weight
    0.867 lb

Details

  • Cover Color
    Black
  • Cover Material
    Nitrile
  • Hose Type
    Petroleum
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -35 °F
  • Temperature Range
    -35°F to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)