Motion
FLXWNG PET BLK 150WP 2X100'

CONTINENTAL
FLXWNG PET BLK 150WP 2X100'

FLXWNG PET BLK 150WP 2X100'
MI ITEM #14357185
MFR #FLXWNG PET BLK 150WP 2X100'
Price$21.28/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FLXWNG PET BLK 150WP 2X100'

FLXWNG PET BLK 150WP 2X100'
MI ITEM #14357185
MFR #FLXWNG PET BLK 150WP 2X100'

Mfr description
FLXWNG PET BLK 150WP 2X100FT
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.28/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2.0000 in
  • Weight
    1.115 lb

Details

  • Cover Color
    Black
  • Cover Material
    Nitrile
  • Hose Type
    Petroleum
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -35 °F
  • Temperature Range
    -35°F to 212 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)