Motion
FLXWNG PET BLK 150WP 4X100'

CONTINENTAL
FLXWNG PET BLK 150WP 4X100'

FLXWNG PET BLK 150WP 4X100'
Mi Item #14357193
MFR #FLXWNG PET BLK 150WP 4X100'
Price$53.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FLXWNG PET BLK 150WP 4X100'

FLXWNG PET BLK 150WP 4X100'
Mi Item #14357193
MFR #FLXWNG PET BLK 150WP 4X100'

Mfr description
FLXWNG PET BLK 150WP 4X100'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.91/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    4.0000 in
  • Weight
    2.723 lb

Details

  • Cover Color
    Black
  • Cover Material
    Nitrile
  • Hose Type
    Petroleum
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -35 °F
  • Temperature Range
    -35°F to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)