Motion
FLXWNG PET RED 150WP 1-1/2X100'

CONTINENTAL
FLXWNG PET RED 150WP 1-1/2X100'

FLXWNG PET RED 150WP 1-1/2X100'
MI ITEM #14357197
MFR #FLXWNG PET RED 150WP 1-1/2X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FLXWNG PET RED 150WP 1-1/2X100'

FLXWNG PET RED 150WP 1-1/2X100'
MI ITEM #14357197
MFR #FLXWNG PET RED 150WP 1-1/2X100'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FLXWNG PET RED 150WP 1-1/2X100'

Specifications

  • Hose Type
    Petroleum
  • Nominal Hose Inner Diameter
  • Weight
    0.916 lb
  • Cover Color
    Red
  • Maximum Temperature
    212 °F
  • Cover Material
    Nitrile
  • Minimum Temperature
    -35 °F
  • Temperature Range
    -35°F to 212 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought