1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
FLXWNG PET RED 150WP 2X100'
FLXWNG PET RED 150WP 2X100'
MI ITEM #
14357198
MFR #
FLXWNG PET RED 150WP 2X100'
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Industrial Hose
CONTINENTAL FLXWNG PET RED 150WP 2X100'
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
FLXWNG PET RED 150WP 2X100'
FLXWNG PET RED 150WP 2X100'
MI ITEM #
14357198
MFR #
FLXWNG PET RED 150WP 2X100'
Mfr description
FLXWNG PET RED 150WP 2X100'
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Nominal Hose Inner
Diameter
2.0000 in
Weight
1.176 lb
Details
Cover Color
Red
Cover Material
Nitrile
Hose Type
Petroleum
Maximum Temperature
212 °F
Minimum Temperature
-35 °F
Temperature Range
-35°F to 212 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items