Motion
PYROFLX 1X100 HOT ASPHALT

CONTINENTAL
PYROFLX 1X100 HOT ASPHALT

PYROFLX 1X100 HOT ASPHALT
Mi Item #14357209
MFR #PYROFLX 1X100 HOT ASPHALT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
PYROFLX 1X100 HOT ASPHALT

PYROFLX 1X100 HOT ASPHALT
Mi Item #14357209
MFR #PYROFLX 1X100 HOT ASPHALT

Mfr description
PYROFLX 1X100 HOT ASPHALT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    0.728 lb

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene (CR)
  • Hose Type
    Petroleum
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)