Overview
Mfr description
FLEXTRA II 150WP BLK YS 2X400'
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Weight1.168 lb
- Cover ColorBlack
- Maximum Temperature180 °F
- Cover MaterialChloroprene (CR)
- Minimum Temperature-40 °F
- Temperature Range-40°F to 180 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data