Motion
ARTIC ORTAC 300WP 1-1/4X100'

CONTINENTAL
ARTIC ORTAC 300WP 1-1/4X100'

ARTIC ORTAC 300WP 1-1/4X100'
MI ITEM #14357229
MFR #ARTIC ORTAC 300WP 1-1/4X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
ARTIC ORTAC 300WP 1-1/4X100'

ARTIC ORTAC 300WP 1-1/4X100'
MI ITEM #14357229
MFR #ARTIC ORTAC 300WP 1-1/4X100'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.2500 in
  • Weight
    0.717 lb

Details

  • Cover Color
    Blue
  • Cover Material
    Chloroprene (CR)
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -65 °F
  • Temperature Range
    -65°F to 180 °F

Overview

Mfr description
ARTIC ORTAC 300WP 1-1/4X100'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought