Overview
Mfr description
ARTIC ORTAC 300WP 2X400'
Specifications
- Hose TypeAir & Multipurpose
- Nominal Hose Inner Diameter
- Weight1.27 lb
- Cover ColorBlue
- Maximum Temperature180 °F
- Cover MaterialChloroprene (CR)
- Minimum Temperature-65 °F
- Temperature Range-65°F to 180 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data