Overview
Mfr description
FUEL DIS 4X100 FT
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Weight1.729 lb
- Cover ColorBlack
- Maximum Temperature180 °F
- Cover MaterialNitrile
- Minimum Temperature-35 °F
- Temperature Range-35°F to 180 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data