Motion
MARINE SAE J1527-A2 1-1/2X50'

CONTINENTAL
MARINE SAE J1527-A2 1-1/2X50'

MARINE SAE J1527-A2 1-1/2X50'
MI ITEM #14357250
MFR #MARINE SAE J1527-A2 1-1/2X50'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
MARINE SAE J1527-A2 1-1/2X50'

MARINE SAE J1527-A2 1-1/2X50'
MI ITEM #14357250
MFR #MARINE SAE J1527-A2 1-1/2X50'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MARINE SAE J1527-A2 1-1/2X50'

Specifications

  • Hose Type
    Marine
  • Nominal Hose Inner Diameter
  • Weight
    0.758 lb
  • Cover Color
    Black
  • Maximum Temperature
    180 °F
  • Cover Material
    Nitrile
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text