Overview
Mfr description
PYROFLEX HOT TAR WAND 3/4X100'
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Weight0.689 lb
- Cover ColorBlack
- Maximum Temperature350 °F
- Cover MaterialChloroprene (CR)
- Minimum Temperature-25 °F
- Temperature Range-25°F to 350 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data