Motion
WNGCRFT EI 1529 2-1/2X200' SE

CONTINENTAL
WNGCRFT EI 1529 2-1/2X200' SE

WNGCRFT EI 1529 2-1/2X200' SE
MI ITEM #14357293
MFR #WNGCRFT EI 1529 2-1/2X200' SE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
WNGCRFT EI 1529 2-1/2X200' SE

WNGCRFT EI 1529 2-1/2X200' SE
MI ITEM #14357293
MFR #WNGCRFT EI 1529 2-1/2X200' SE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WNGCRFT EI 1529 2-1/2X200' SE

Specifications

  • Hose Type
    Petroleum
  • Nominal Hose Inner Diameter
  • Weight
    1.75 lb
  • Cover Color
    Black
  • Maximum Temperature
    200 °F
  • Cover Material
    Chloroprene (CR)
  • Minimum Temperature
    -35 °F
  • Temperature Range
    -35°F to 200 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text