Overview
Mfr description
CHEM-ACID DIS GRAY 1X100'
Specifications
- Hose TypeChemical
- Nominal Hose Inner Diameter
- Weight0.55 lb
- Cover ColorGray
- Maximum Temperature180 °F
- Cover MaterialEPDM
- Minimum Temperature-25 °F
- Temperature Range-25°F to 180 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data