Overview
Mfr description
FABCHEM GREEN 1X300'
Specifications
- Hose TypeChemical
- Nominal Hose Inner Diameter
- Weight0.578 lb
- Cover ColorGreen
- Maximum Temperature212 °F
- Cover MaterialEPDM
- Minimum Temperature-40 °F
- Temperature Range-40°F to 212 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data