Motion
FABCHEM GREEN 1-1/2X400'

CONTINENTAL
FABCHEM GREEN 1-1/2X400'

FABCHEM GREEN 1-1/2X400'
Mi Item #14357316
MFR #FABCHEM GREEN 1-1/2X400'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FABCHEM GREEN 1-1/2X400'

FABCHEM GREEN 1-1/2X400'
Mi Item #14357316
MFR #FABCHEM GREEN 1-1/2X400'

Mfr description
FABCHEM GREEN 1-1/2X400'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.5000 in
  • Weight
    0.808 lb

Details

  • Cover Color
    Green
  • Cover Material
    EPDM
  • Hose Type
    Chemical
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)