Motion
FABCHEM GREEN 3X100'

CONTINENTAL
FABCHEM GREEN 3X100'

FABCHEM GREEN 3X100'
Mi Item #14357319
MFR #FABCHEM GREEN 3X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FABCHEM GREEN 3X100'

FABCHEM GREEN 3X100'
Mi Item #14357319
MFR #FABCHEM GREEN 3X100'

Mfr description
FABCHEM GREEN 3X100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3.0000 in
  • Weight
    2.09 lb

Details

  • Cover Color
    Green
  • Cover Material
    EPDM
  • Hose Type
    Chemical
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)