Motion
FLEXWING BLUE 200WP 1-1/2X100'

CONTINENTAL
FLEXWING BLUE 200WP 1-1/2X100'

FLEXWING BLUE 200WP 1-1/2X100'
MI ITEM #14357325
MFR #FLEXWING BLUE 200WP 1-1/2X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FLEXWING BLUE 200WP 1-1/2X100'

FLEXWING BLUE 200WP 1-1/2X100'
MI ITEM #14357325
MFR #FLEXWING BLUE 200WP 1-1/2X100'

Mfr description
FLEXWING BLUE 200WP 1-1/2X100'
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.5000 in
  • Weight
    0.966 lb

Details

  • Cover Color
    Blue
  • Cover Material
    EPDM
  • Hose Type
    Chemical
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 150 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)