Overview
Mfr description
FLEXWING BLUE 200WP 2X100'
Specifications
- Hose TypeChemical
- Nominal Hose Inner Diameter
- Weight1.296 lb
- Cover ColorBlue
- Maximum Temperature150 °F
- Cover MaterialEPDM
- Minimum Temperature-25 °F
- Temperature Range-25°F to 150 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data