Motion
FLEXWING CHEMRIN 150 BROWN 4X100'

CONTINENTAL
FLEXWING CHEMRIN 150 BROWN 4X100'

FLEXWING CHEMRIN 150 BROWN 4X100'
MI ITEM #14357344
MFR #FLEXWING CHEMRIN 150 BROWN 4X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FLEXWING CHEMRIN 150 BROWN 4X100'

FLEXWING CHEMRIN 150 BROWN 4X100'
MI ITEM #14357344
MFR #FLEXWING CHEMRIN 150 BROWN 4X100'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    4.0000 in
  • Weight
    2.984 lb

Details

  • Cover Color
    Brown
  • Cover Material
    EPDM
  • Hose Type
    Chemical
  • Maximum Temperature
    275 °F
  • Minimum Temperature
    -30 °F
  • Temperature Range
    -30°F to 275 °F

Overview

Mfr description
FLEXWING CHEMRIN 150 BROWN 4X100'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought