Motion
HIPER 1X100 FT

CONTINENTAL
HIPER 1X100 FT

HIPER 1X100 FT
Mi Item #14357348
MFR #HIPER 1X100 FT
Price$133.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
HIPER 1X100 FT

HIPER 1X100 FT
Mi Item #14357348
MFR #HIPER 1X100 FT

Mfr description
HIPER 1X100 FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.80/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    0.709 lb

Details

  • Cover Color
    Blue
  • Cover Material
    EPDM
  • Hose Type
    Chemical
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 300 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)