Motion
BLAST XF 4PLY 1-1/4X50'

CONTINENTAL
BLAST XF 4PLY 1-1/4X50'

BLAST XF 4PLY 1-1/4X50'
Mi Item #14357407
MFR #BLAST XF 4PLY 1-1/4X50'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
BLAST XF 4PLY 1-1/4X50'

BLAST XF 4PLY 1-1/4X50'
Mi Item #14357407
MFR #BLAST XF 4PLY 1-1/4X50'

Mfr description
BLAST XF 4PLY 1-1/4X50'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.3750 in
  • Weight
    1.109 lb

Details

  • Cover Color
    Black
  • Cover Material
    SBR
  • Hose Type
    Material Handling
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)