Overview
Mfr description
BLAST 1X50 FT
Specifications
- Hose TypeMaterial Handling
- Nominal Hose Inner Diameter
- Weight1.073 lb
- Cover ColorBlack
- Maximum Temperature180 °F
- Cover MaterialSBR
- Minimum Temperature-25 °F
- Temperature Range-25°F to 180 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data