Motion
BLAST 150 4PLY GREEN 3/4X50'

CONTINENTAL
BLAST 150 4PLY GREEN 3/4X50'

BLAST 150 4PLY GREEN 3/4X50'
Mi Item #14357433
MFR #BLAST 150 4PLY GREEN 3/4X50'
Price$21.02/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
BLAST 150 4PLY GREEN 3/4X50'

BLAST 150 4PLY GREEN 3/4X50'
Mi Item #14357433
MFR #BLAST 150 4PLY GREEN 3/4X50'

Mfr description
BLAST 150 4PLY GREEN 3/4X50'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.02/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.7500 in
  • Weight
    0.715 lb

Details

  • Cover Color
    Green
  • Cover Material
    Natural Rubber
  • Hose Type
    Material Handling
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)