Overview
Mfr description
BLAST 150 4PLY GREEN 1X400'
Specifications
- Hose TypeMaterial Handling
- Nominal Hose Inner Diameter
- Weight1.088 lb
- Cover ColorGreen
- Maximum Temperature180 °F
- Cover MaterialNatural Rubber
- Minimum Temperature-25 °F
- Temperature Range-25°F to 180 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data