Overview
Mfr description
MINE CONDUIT YELLOW 2-1/2X50'
Specifications
- Hose TypeMining
- Nominal Hose Inner Diameter
- Weight1.199 lb
- Cover ColorYellow
- Maximum Temperature200 °F
- Cover MaterialSynthetic Rubber
- Minimum Temperature-40 °F
- Temperature Range-40°F to 200 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data