Motion
MINE CONDUIT BLK 2X50'

CONTINENTAL
MINE CONDUIT BLK 2X50'

MINE CONDUIT BLK 2X50'
Mi Item #14357465
MFR #MINE CONDUIT BLK 2X50'
Price$24.58/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
MINE CONDUIT BLK 2X50'

MINE CONDUIT BLK 2X50'
Mi Item #14357465
MFR #MINE CONDUIT BLK 2X50'

Mfr description
MINE CONDUIT BLK 2X50'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.58/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2.0000 in
  • Weight
    0.918 lb

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene (CR)
  • Hose Type
    Mining
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)