Overview
Mfr description
MINE CONDUIT BLK 3X50'
Specifications
- Hose TypeMining
- Nominal Hose Inner Diameter
- Weight1.331 lb
- Cover ColorBlack
- Maximum Temperature200 °F
- Cover MaterialChloroprene (CR)
- Minimum Temperature-40 °F
- Temperature Range-40°F to 200 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data