Overview
Mfr description
STEAM BLK 250WP 2X50'
Specifications
- Hose TypeSteam
- Nominal Hose Inner Diameter
- Weight1.89 lb
- Cover ColorBlack
- Maximum Temperature406 °F
- Cover MaterialEPDM
- Minimum Temperature0 °F
- Temperature Range0°F to 406 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data