Motion
STEAM RED 250WP YS 3/4X200'

CONTINENTAL
STEAM RED 250WP YS 3/4X200'

STEAM RED 250WP YS 3/4X200'
MI ITEM #14357497
MFR #STEAM RED 250WP YS 3/4X200'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
STEAM RED 250WP YS 3/4X200'

STEAM RED 250WP YS 3/4X200'
MI ITEM #14357497
MFR #STEAM RED 250WP YS 3/4X200'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
STEAM RED 250WP YS 3/4X200'
  • Multiple Colors Available;Cut Lengths Available

Specifications

  • Hose Type
    Steam
  • Nominal Hose Inner Diameter
  • Working Pressure
    250.0000 psi
  • Tube Material
    EPDM
  • Weight
    0.511 lb
  • Cover Color
    Red
  • Maximum Temperature
    406 °F
  • Cover Material
    EPDM
  • Minimum Temperature
    0 °F
  • Reinforcement Material
    Spiral-Plied Steel Wire
  • Temperature Range
    0°F to 406 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought