Motion
STEAM RED 250WP YS 1X50'

CONTINENTAL
STEAM RED 250WP YS 1X50'

STEAM RED 250WP YS 1X50'
Mi Item #14357500
MFR #STEAM RED 250WP YS 1X50'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
STEAM RED 250WP YS 1X50'

STEAM RED 250WP YS 1X50'
Mi Item #14357500
MFR #STEAM RED 250WP YS 1X50'

Mfr description
STEAM RED 250WP YS 1X50'
  • Multiple Colors Available;Cut Lengths Available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    0.635 lb

Details

  • Cover Color
    Red
  • Cover Material
    EPDM
  • Hose Type
    Steam
  • Maximum Temperature
    406 °F
  • Minimum Temperature
    0 °F
  • Reinforcement Material
    Spiral-Plied Steel Wire
  • Temperature Range
    0°F to 406 °F
  • Tube Material
    EPDM
  • Working Pressure
    250.0000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)