Motion
STEAM RED 250WP YS 2X50'

CONTINENTAL
STEAM RED 250WP YS 2X50'

STEAM RED 250WP YS 2X50'
MI ITEM #14357508
MFR #STEAM RED 250WP YS 2X50'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
STEAM RED 250WP YS 2X50'

STEAM RED 250WP YS 2X50'
MI ITEM #14357508
MFR #STEAM RED 250WP YS 2X50'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2.0000 in
  • Weight
    1.943 lb

Details

  • Cover Color
    Red
  • Cover Material
    EPDM
  • Hose Type
    Steam
  • Maximum Temperature
    406 °F
  • Minimum Temperature
    0 °F
  • Reinforcement Material
    Spiral-Plied Steel Wire
  • Temperature Range
    0°F to 406 °F
  • Tube Material
    EPDM
  • Working Pressure
    250.0000 psi

Overview

Mfr description
STEAM RED 250WP YS 2X50'
  • Multiple Colors Available;Cut Lengths Available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought