Overview
Mfr description
FLEXTRA TAN 75WP TPG 6X100'
Specifications
- Hose TypeMaterial Handling
- Nominal Hose Inner Diameter
- Weight5.67 lb
- Cover ColorBrown
- Maximum Temperature180 °F
- Cover MaterialNatural Rubber
- Minimum Temperature-40 °F
- Temperature Range-40°F to 180 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data